Reclosable Bag, Zip Seal, 5 in L, 3 in W, 2 mil Thick, Polyethylene, Clear

  • Mfr # R35

  • Zoro # G9969732


product price:  $12.39
/pk 1000, $0.01/ea

Key Features

Thickness
2 mil
Width
3 in
Length
5 in
Color
Clear
Bag Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R35
Zoro #
G9969732
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
2 mil
Width
3 in
Length
5 in
Size
3"W x 5"L
Opening Size
3"
Depth
0
Usable Length
5 in
Seal Width
0 in
Seal Length
0 in
Usable Width
3 in
Overall Length
5 in

Details

Color
Clear
Bag Material
Polyethylene
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Item
Reclosable Bag
Bag Item
Reclosable Poly Bag
Features
Standard
Write on Surface
No
Hang Hole
No
Closure Type
Zipper Seal
Bag Closure Type
Zip Seal
Weight
3
Bag Bottom Type
Folded
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2 mil, Width 3 in, Length 5 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 5 in, Usable Width 3 in, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.