Reclosable Bag, 7 L, 5 in W, 2 mil Thick, Polyethylene, Clear
Mfr # R57
Zoro # G3105553
product price:Â $24.15
/pk 1000, $0.02/eaKey Features
Thickness
2 mil
Width
5 in
Color
Clear
Bag Material
Polyethylene
Material
LDPE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R57
Zoro #
G3105553
UPC #
842999091146
Country of Origin
Viet Nam
Dimensions
Thickness
2 mil
Width
5 in
Length
7
Overall Length
7 in
Seal Length
5 in
Details
Color
Clear
Bag Material
Polyethylene
Item
Reclosable Bag
Material
LDPE
Weight
7
With Hang Hole
Hang Hole Not Included
Package Configuration
Box
Description
Reclosable Bag, Polyethylene, Thickness 2 mil, Width 5 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Box, Seal Length 5 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.