Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 6"x 8", Clear
Mfr # R68
Zoro # G9969705
product price: $27.99
/pk 1000, $0.03/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 6 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Reloc Zippit
- MFR # R68
- Zoro # G9969705
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 8 in |
Size | 6"W x 8"L |
Opening Size | 6" |
Depth | 0 |
Usable Width | 6 in |
Seal Width | 0 in |
Seal Length | 0 in |
Usable Length | 8 in |
Details
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2 mil, Width 6 in, Length 8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 8 in, Usable Width 6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 7-7/8 x 11" Desk Calendar Refill, Black (G560-00)
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN420)
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35611)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", Clear (4R1318)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", Clear (4R810)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 12"x 12", Clear (6R1212)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 18", Clear (R1318)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 9"x 12", Clear (6R912)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 2 mil, Clear, Pk1000 (5CNH3)
- Reloc Zippit Reclosable Bags