Reclosable Bag, Zip Seal, 13 in L, 10 in W, 4 mil Thick, Polyethylene, Clear

  • Mfr # 4WR1013

  • Zoro # G9969924


product price:  $83.79
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Width
10 in
Length
13 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WR1013
Zoro #
G9969924
UPC #
842999092037
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
10 in
Length
13 in
Size
10"W x 13"L
Opening Size
10"
Depth
0
Seal Length
0 in
Seal Width
0 in
Usable Length
13 in
Usable Width
10 in
Overall Length
13 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Item
Reclosable Bag
Bag Item
Reclosable Poly Bag
Bag Material
Polyethylene
Closure Type
Zipper Seal
Bag Closure Type
Zip Seal
Features
Standard
Write on Surface
Yes
Includes
White Write-on Block
Hang Hole
No
Weight
20
Bag Bottom Type
Folded
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 10 in, Length 13 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 13 in, Usable Width 10 in, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.