Reclosable Bag, Zip Seal, 18 in L, 13 in W, 4 mil Thick, Polyethylene, Clear

  • Mfr # 4R1318

  • Zoro # G9970046


product price:  $135.99
/pk 500, $0.27/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Width
13 in
Length
18 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4R1318
Zoro #
G9970046
UPC #
842999091641
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
13 in
Length
18 in
Size
13"W x 18"L
Opening Size
13"
Depth
0
Seal Width
0 in
Usable Width
13 in
Seal Length
0 in
Usable Length
18 in
Overall Length
18 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Closure Type
Zip Seal
Hang Hole
No
Bag Material
Polyethylene
Features
Standard
Write on Surface
No
Bag Item
Reclosable Poly Bag
Closure Type
Zipper Seal
Item
Reclosable Bag
Weight
34
Bag Bottom Type
Folded
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included

Description

Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 13 in, Length 18 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 18 in, Usable Width 13 in, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.