Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Bag, Zip Seal, 18 in L, 13 in W, 4 mil Thick, Polyethylene, Clear

  • Mfr # 4WR1318

  • Zoro # G9970037


product price: $122.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Width
13 in
Length
18 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WR1318
Zoro #
G9970037
UPC #
842999092051
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
13 in
Length
18 in
Size
13"W x 18"L
Opening Size
13"
Depth
0
Usable Width
13 in
Seal Length
0 in
Seal Width
0 in
Usable Length
18 in
Overall Length
18 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Features
Standard
Includes
White Write-on Block
Item
Reclosable Bag
Bag Item
Reclosable Poly Bag
Bag Material
Polyethylene
Closure Type
Zipper Seal
Write on Surface
Yes
Bag Closure Type
Zip Seal
Hang Hole
No
Weight
34
Bag Bottom Type
Folded
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 13 in, Length 18 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 18 in, Usable Width 13 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.