Reclosable Bag, 10 L, 14 in W, 4 mil Thick, Polypropylene, Clear

  • Mfr # 4R1410

  • Zoro # G3105669


product price:  $66.65
/pk 500, $0.13/ea

Key Features

Thickness
4 mil
Color
Clear
Bag Material
Polypropylene
Material
LDPE
Weight
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4R1410
Zoro #
G3105669
UPC #
842999091658
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
14 in
Length
10
Overall Length
10 in
Seal Length
14 in

Details

Color
Clear
Bag Material
Polypropylene
Item
Reclosable Bag
Material
LDPE
Weight
24
With Hang Hole
Hang Hole Not Included
Package Configuration
Box

Description

Reclosable Bag, Polypropylene, Thickness 4 mil, Width 14 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Box, Seal Length 14 in, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.