Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Bag, Zip Seal, 5 in L, 3 in W, 4 mil Thick, Polyethylene, Clear

  • Mfr # 4WR35

  • Zoro # G9969906


product price: $25.99
/pk 1000, $0.03/ea

Key Features

Thickness
4 mil
Width
3 in
Length
5 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WR35
Zoro #
G9969906
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
3 in
Length
5 in
Size
3"W x 5"L
Depth
0
Opening Size
3"
Usable Width
3 in
Usable Length
5 in
Seal Width
0 in
Seal Length
0 in
Overall Length
5 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Material
Polyethylene
Bag Closure Type
Zip Seal
Features
Standard
Closure Type
Zipper Seal
Includes
White Write-on Block
Hang Hole
No
Bag Item
Reclosable Poly Bag
Item
Reclosable Bag
Write on Surface
Yes
Weight
6
Package Configuration
Flat Pack
Bag Bottom Type
Folded
With Hang Hole
Hang Hole Not Included

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 3 in, Length 5 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 5 in, Usable Width 3 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.