Reclosable Bag, Zip Seal, 6 in L, 4 in W, 4 mil Thick, Polyethylene, Clear

  • Mfr # 4WR46

  • Zoro # G9969897


product price:  $37.69
/pk 1000, $0.04/ea

Key Features

Thickness
4 mil
Width
4 in
Length
6 in
Color
Clear
Bag Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WR46
Zoro #
G9969897
UPC #
00842999091986
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
4 in
Length
6 in
Size
4"W x 6"L
Depth
0
Opening Size
4"
Usable Length
6 in
Seal Width
0 in
Seal Length
0 in
Usable Width
4 in
Overall Length
6 in

Details

Color
Clear
Bag Material
Polyethylene
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Item
Reclosable Bag
Hang Hole
No
Includes
White Write-on Block
Bag Item
Reclosable Poly Bag
Closure Type
Zipper Seal
Features
Standard
Bag Closure Type
Zip Seal
Write on Surface
Yes
Weight
8
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Folded
Package Configuration
Flat Pack

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 4 in, Length 6 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 6 in, Usable Width 4 in, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.