Reclosable Bag, Zip Seal, 8 in L, 5 in W, 4 mil Thick, Polyethylene, Clear

  • Mfr # 4WR58

  • Zoro # G9993453


product price:  $51.85
/pk 1000, $0.05/ea

Key Features

Thickness
4 mil
Width
5 in
Length
8 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WR58
Zoro #
G9993453
UPC #
842999091993
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
5 in
Length
8 in
Size
5"W x 8"L
Depth
0
Opening Size
5"
Seal Length
0 in
Seal Width
0 in
Usable Width
5 in
Usable Length
8 in
Overall Length
8 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Bag Material
Polyethylene
Standards
FDA
Bag Closure Type
Zip Seal
Bag Item
Reclosable Poly Bag
Write on Surface
Yes
Hang Hole
No
Includes
White Write-on Block
Item
Reclosable Bag
Closure Type
Zipper Seal
Features
Standard
Weight
13
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Folded
Package Configuration
Flat Pack

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 5 in, Length 8 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 8 in, Usable Width 5 in, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.