Reclosable Bag, Zip Seal, 9 in L, 6 in W, 4 mil Thick, Polyethylene, Clear

  • Mfr # 4WR69

  • Zoro # G9969881


product price:  $76.99
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Width
6 in
Length
9 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WR69
Zoro #
G9969881
UPC #
842999092006
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
6 in
Length
9 in
Size
6"W x 9"L
Opening Size
6"
Depth
0
Usable Length
9 in
Usable Width
6 in
Seal Length
0 in
Seal Width
0 in
Overall Length
9 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Closure Type
Zip Seal
Bag Item
Reclosable Poly Bag
Item
Reclosable Bag
Write on Surface
Yes
Features
Standard
Closure Type
Zipper Seal
Includes
White Write-on Block
Bag Material
Polyethylene
Hang Hole
No
Weight
18
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack
Bag Bottom Type
Folded

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 6 in, Length 9 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 9 in, Usable Width 6 in, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.