Reclosable Bag, Zip Seal, 10 in L, 8 in W, 4 mil Thick, Polyethylene, Clear

  • Mfr # 4R810

  • Zoro # G9969951


product price:  $85.49
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Width
8 in
Length
10 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4R810
Zoro #
G9969951
UPC #
842999091566
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
8 in
Length
10 in
Size
8"W x 10"L
Depth
0
Opening Size
8"
Usable Width
8 in
Usable Length
10 in
Seal Width
0 in
Seal Length
0 in
Overall Length
10 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Material
Polyethylene
Features
Standard
Bag Closure Type
Zip Seal
Item
Reclosable Bag
Hang Hole
No
Write on Surface
No
Bag Item
Reclosable Poly Bag
Closure Type
Zipper Seal
Weight
26
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Folded
Package Configuration
Flat Pack

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 8 in, Length 10 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 10 in, Usable Width 8 in, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.