Reclosable Bag, 13 L, 10 in W, 6 mil Thick, Polypropylene, Clear
Mfr # 6R1013
Zoro # G3106000
product price:Â $115.99
/pk 500, $0.23/ea
Free Shipping & Returns
Key Features
Thickness
6 mil
Width
10 in
Length
13
Color
Clear
Bag Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6R1013
Zoro #
G3106000
UPC #
842999091771
Country of Origin
Viet Nam
Dimensions
Thickness
6 mil
Width
10 in
Length
13
Overall Length
13 in
Seal Length
10 in
Details
Color
Clear
Bag Material
Polypropylene
Item
Reclosable Bag
Material
LDPE
Weight
29
Package Configuration
Box
With Hang Hole
Hang Hole Not Included
Description
Reclosable Bag, Polypropylene, Thickness 6 mil, Width 10 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Box, Seal Length 10 in, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.