Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bag, Quart, Zip, 1.7mil, 7"x8", PK500

  • Mfr # ZP-STORAGE-QT

  • Zoro # G7836731


product price: $16.19
/pk 500, $0.03/ea

Key Features

Color
Clear
Width
7
Length
8
Material
LDPE
Weight
3.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP-STORAGE-QT
Zoro #
G7836731
UPC #
842999093690
Country of Origin
Viet Nam

Dimensions

Width
7
Length
8
Height
3.9

Details

Item
Storage Bag,Quart,Zip,1.7 mil,7" x 8",PK500
Color
Clear
Material
LDPE
Weight
3.9

Description

Storage Bag,Quart,Zip,1.7 mil,7 In. x 8 In.,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.