This item is Discontinued.

Relton Fhs Series FHS 3.0 dia x 2.0 dd Head Only Carbide Tipped Hole Saw FHS-48HO

This item is Discontinued.

Relton Fhs Series

FHS 3.0 dia x 2.0 dd Head Only Carbide Tipped Hole Saw (Discontinued)

Mfr # FHS-48HO
Zoro # G410952156
Country of Origin United States
Category Hole Saws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FHS-48HO
Zoro #
G410952156
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in.
Drill Depth
2"

Details

Material
Carbide
Item
Hole Saw
For Use With
Wood, Fiberlass, Kelvar, Plexiglass, PVC/ABS
Retipping Available
Yes
Tips
Brazed On

Description

FHS Series Head Only has a 2.00 Inchin Drill Depth. It includes: Head Only Carbide Cutter. Recommended for: Wood/Fiberglass, Kevlar, Plexiglass, PVC/ABS. Relton has been manufacturing high quality Brazed-Carbide hole saws in the U.S.A. for over 50 years. Each hole saw has actual carbide teeth brazed into the steel body. All are made to be used dry or wet, hand-held or in a stationary drill. If your job requires large number of holes, lower your cost per hole with a Relton hole saw. If you burn up high-speed hole saws, or bi-metal saws aren't tough enough, then a Relton Saw is for you. The HST Series are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.


  • Brazed on Carbide Tips
  • Recommended For: Wood/Fiberglass, Kevlar, Plexiglass, PVC/ABS Materials, Composites, Soft Plastic/Acrylic
  • Long Lasting Carbide Tipped Hole Saw
  • 2" Drilling Depth Standard
  • Uses standard Carbide Pilot
  • Can be re-tipped and sharpened
  • Standard Shank Length: 3" O.A.L.
  • HO - Includes carbide hole saw only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.