
1/4 x 1 High Speed Steel Pilot for HS Series 11/16 to 1-7/8 Inch Dia Saws (Discontinued)
- Mfr # SP-41
- Zoro # G810952596
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP-41
Zoro #
G810952596
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
1/4 x 1 in.
Overall Length
1 in
Overall Diameter
1/4 in
Details
Item
Relton Steel Pilot
Material
Steel
Point Type
Pilot
For Use With
1 in to 1-7/8 in dd Hole Saws
Description
Relton Accessories for HS Series
- 1/4" dia x 1" dd Steel Pilots for 1" - 1-7/8" Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.