
3/8 x 1 Carbide-Tipped Pilot for HS Series 2 to 4 Inch Dia Saws (Discontinued)
- Mfr # CP-61
- Zoro # G810952602
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP-61
Zoro #
G810952602
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Size
3/8 x 1
Details
Item
Relton Carbide Pilot
Material
Carbide
Point Type
Fluted Pilot
For Relton Series
STHS, ISHS, FHS, HST
Flats
One
Description
Relton Accessories for HS Series
- 3/8" dia x 1" dd Carbide Pilots for 2" - 4" Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.