
3/8 x 1 High Speed Steel Pilot for HS Series 2 to 4 Inch Dia Saws (Discontinued)
- Mfr # SP-61
- Zoro # G110952586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP-61
Zoro #
G110952586
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
3/8 x 1 in.
Overall Length
2 in
Overall Diameter
3/8 in
Details
Item
Relton Steel Pilot
Material
Steel
Point Type
Pilot
For Use With
2 in to 4 in dd Hole Saws
Description
Relton Accessories for HS Series
- 3/8" dia x 1" dd Steel Pilots for 2" - 4" Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.