
Ejector Spring for 2 Inch dd, 2 to 4 Inch Dia
Mfr # ES-62
Zoro # G310952591
product price: $3.59
/eaSold in multiples of 2 for $7.18
Key Features
Application
Ejector Spring
Diameter
2 to 4 in.
Range of Saw Sizes
2" and up
Material
Steel
For Use With
STHS, ISHS, FHS and HST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES-62
Zoro #
G310952591
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 to 4 in.
Range of Saw Sizes
2" and up
Drill Depth
2"
Details
Application
Ejector Spring
Item
Relton Ejector Spring
Material
Steel
For Use With
STHS, ISHS, FHS and HST
For Use with
3/8" Pilot
Description
Relton Accessories for HS Series
- Ejector Spring for 2" and above Saws
- (for 2" dd and uses 3/8" Pilot)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.