
Ejector Spring for 2 Inch dd, 3/4 to 1-15/16 Inch Dia
Mfr # ES-42
Zoro # G710952566
product price: $3.69
/eaSold in multiples of 2 for $7.38
Key Features
Application
Ejector Spring
Material
Steel
Diameter
3/4 to 1-15/16 in.
Range of Saw Sizes
3/4" to 1-15/16"
For Use With
HS Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES-42
Zoro #
G710952566
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/4 to 1-15/16 in.
Range of Saw Sizes
3/4" to 1-15/16"
Drill Depth
2"
Details
Application
Ejector Spring
Material
Steel
Item
Relton Ejector Spring
For Use With
HS Series
For Use with
1/4" Pilot
Description
Relton Accessories for HS Series
- Ejector Spring for 3/4" to 1-15/16" Saws
- (for 2" dd and uses 1/4" Pilot)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.