Zoro Homepage

HS 2.0 dia x 1.0 dd Complete Carbide Tipped Hole Saw

  • Mfr # HS-32

  • Zoro # G110951961


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Diameter
2.0 in.
For Use With
Carbon Steel, Cast Iron, S/S Aluminum, Hard Rubber, Titanium and Formica
Retipping Available
Yes
Drill Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-32
Zoro #
G110951961
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.0 in.
Drill Depth
1"

Details

Item
Carbide Tipped Hole Saws
Material
Carbide
For Use With
Carbon Steel, Cast Iron, S/S Aluminum, Hard Rubber, Titanium and Formica
Retipping Available
Yes
Tips
Brazed On

Description

HS Series Complete has a 1.00 Inchin Drill Depth. It includes: Carbide Cutter, 1/2x3 Shank, Ejector Spring and Steel Pilot. Recommended For: Carbon Steel, Cast Iron, Stainless Steel, Aluminum, Hard Rubber, Titanium, and Formica. Relton has been manufacturing high quality Brazed-Carbide hole saws in the U.S.A. for over 50 years. Each hole saw has actual carbide teeth brazed into the steel body. All are made to be used dry or wet, hand-held or in a stationary drill. If your job requires large number of holes, lower your cost per hole with a Relton hole saw. If you burn up high-speed hole saws, or bi-metal saws aren't tough enough, then a Relton Saw is for you. The HS Series are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.


  • Brazed on Carbide Tips
  • Recommended For: Carbon Steel, Cast Iron, S/S, Aluminum, Hard Rubber, Titanium and Formica
  • Long Lasting Carbide Tipped Hole Saw
  • 1" Drilling Depth Standard
  • Uses standard Steel Pilot
  • Can be re-tipped and sharpened
  • Standard Shank Length: 3" O.A.L.
  • Complete - Includes carbide hole saw, 1/2x3 Shank, Ejector Spring, and Steel pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.