This item is Discontinued.

Relton Hs Series HS 3-1/4 dia x 1.0 dd Head Only Carbide Tipped Hole Saw HS-52HO

HS 3-1/4 dia x 1.0 dd Head Only Carbide Tipped Hole Saw (Discontinued)

  • Mfr # HS-52HO
  • Zoro # G110952081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-52HO
Zoro #
G110952081
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3-1/4 in.
Drill Depth
1"

Details

Item
Hole Saw
Material
Carbide
For Use With
Carbon Steel, Cast Iron, S/S Aluminum, Hard Rubber, Titanium and Formica
Tips
Brazed On
Retipping Available
Yes

Description

HS Series Head Only has a 1.00 Inchin Drill Depth. It includes: Carbide Cutter Head Only. Recommended For: Carbon Steel, Cast Iron, Stainless Steel, Aluminum, Hard Rubber, Titanium, and Formica. Relton has been manufacturing high quality Brazed-Carbide hole saws in the U.S.A. for over 50 years. Each hole saw has actual carbide teeth brazed into the steel body. All are made to be used dry or wet, hand-held or in a stationary drill. If your job requires large number of holes, lower your cost per hole with a Relton hole saw. If you burn up high-speed hole saws, or bi-metal saws aren't tough enough, then a Relton Saw is for you. The HS Series are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.


  • Brazed on Carbide Tips
  • Recommended For: Carbon Steel, Cast Iron, S/S, Aluminum, Hard Rubber, Titanium and Formica
  • Long Lasting Carbide Tipped Hole Saw
  • 1" Drilling Depth Standard
  • Uses standard Steel Pilot
  • Can be re-tipped and sharpened
  • Standard Shank Length: 3" O.A.L.
  • HO - Includes carbide hole saw only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.