Zoro Homepage

HS Ejector Spring for 1 Inch dd, for HS Series 2 to 4 Inch Dia

  • Mfr # ES-61

  • Zoro # G810839712


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Application
Ejector Spring
Range of Saw Sizes
2" and up
Material
Steel
For Use With
STHS, ISHS, FHS and HST
Drill Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES-61
Zoro #
G810839712
UPC #
-
Country of Origin
United States

Dimensions

Range of Saw Sizes
2" and up
Drill Depth
1"

Details

Application
Ejector Spring
Material
Steel
Item
Relton Ejector Spring
For Use With
STHS, ISHS, FHS and HST
For Use with
3/8" Pilot

Description

Relton Accessories for HS Series


  • Ejector Spring for 2" and above" Saws
  • (for 1" dd and uses 3/8" Pilot)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.