This item is Discontinued.

This item is Discontinued.
Relton Shank 1/2 x 10 Inch OAL, 3/4-10 TPI, 1/4 Inch Pilot Hole for 1.0 to 1-15/16 Inch Dia, 3-Flats (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HS-S47
Zoro #
G610952574
UPC #
-
Country of Origin
United States
Dimensions
Shank Size
1/2-13 tpi
Overall Length
10 in.
Diameter
3/8"
Details
Item
Relton HS Shank Arbor
Material
Steel
For Use With
Hole Saws 1 to 1-15/16"
Description
Relton Accessories for HS Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.