This item is Discontinued.

Relton Hs Series Relton  Shank 1/2 x 7 Inch OAL, 3/4-10 TPI, 1/4 Inch Pilot Hole for 1.0 to 1-7/8 Inch Dia, 3-Flats HS-S410

This item is Discontinued.

Relton Hs Series

Relton Shank 1/2 x 7 Inch OAL, 3/4-10 TPI, 1/4 Inch Pilot Hole for 1.0 to 1-7/8 Inch Dia, 3-Flats (Discontinued)

Mfr # HS-S410
Zoro # G110952593
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HS-S410
Zoro #
G110952593
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
1/2-13 tpi
Overall Length
7 in.
Diameter
3/8"

Details

Item
Relton HS Shank Arbor
Material
Steel
For Use With
Hole Saws 1 to 1-3/4"

Description

Relton Accessories for HS Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.