This item is Discontinued.

Relton Hst Series HST 1-1/4 dia x 2.0 dd Complete Carbide Tipped Hole Saw HST-20

HST 1-1/4 dia x 2.0 dd Complete Carbide Tipped Hole Saw (Discontinued)

  • Mfr # HST-20
  • Zoro # G110951978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST-20
Zoro #
G110951978
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-1/4 in.
Drill Depth
2"

Details

Item
Hole Saw
Material
Carbide
For Use With
Spas, Hot Tubs, Ceramic Tile, Marble, Granite and Gelcoat Fiberglass
Retipping Available
Yes
Tips
Brazed On

Description

HST Series Complete has a 2.00 Inchin Drill Depth. It includes: Carbide Cutter, 12x3 Shank, Ejector Spring and Carbide Pilot. Recommended for: Spas and Hot Tubs, Ceramic Tile, Marble, Granite, and Gelcoat Fiberglass. Because of the differing densities of these materials, the number of holes cut may vary. Slow drilling speeds are recommended, and in some cases, marble and granite may not be drillable with carbide tools. Relton has been manufacturing high quality Brazed-Carbide hole saws in the U.S.A. for over 50 years. Each hole saw has actual carbide teeth brazed into the steel body. All are made to be used dry or wet, hand-held or in a stationary drill. If your job requires large number of holes, lower your cost per hole with a Relton hole saw. If you burn up high-speed hole saws, or bi-metal saws aren't tough enough, then a Relton Saw is for you. The HST Series are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.


  • Brazed on Carbide Tips
  • Recommended For: Spas and Hot Tubs, Ceramic Tile, Marble, Granite, and Gelcoat Fiberglass.
  • Long Lasting Carbide Tipped Hole Saw
  • 2" Drilling Depth Standard
  • Uses standard Carbide Pilot
  • Can be re-tipped and sharpened
  • Standard Shank Length: 3" O.A.L.
  • Complete - Includes carbide hole saw, 1/2x3 Shank, Ejector Spring, and Steel pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.