Zoro Homepage

Multiple Cutter Hammer Bit 1-1/4" X 16" Pyramid Point - SDS-max

  • Mfr # PMX-20-22

  • Zoro # G2879360


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Max
Overall Length
22 in
Drill Bit Size
1 1/4 in
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMX-20-22
Zoro #
G2879360
UPC #
785401860643
Country of Origin
United States

Dimensions

Overall Length
22 in
Drill Bit Size
1 1/4 in
Maximum Drilling Depth
16 in

Details

Item
Multiple Cutter Hammer Bit 1-1/4" X 16"
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Decimal Equivalent
1.25
Measurement System
Fractional Inch
Cutting Direction
Right Hand

Description

Multiple Cutter Hammer Bit 1-1/4 In. X 16 In., SDS Max, 1 1/4 in Drill Bit Size, 22 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.