SDS+ Rotary Rebar Cutter 3/8"X12"
Mfr # SRB-6-12
Zoro # G2878843
product price: $65.55
/eaKey Features
Drill Bit Size
3/8 in
Overall Length
12 in
Impact Rated
No
Series
SRB
Percussion Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRB-6-12
Zoro #
G2878843
UPC #
785401790070
Country of Origin
United States
Dimensions
Drill Bit Size
3/8 in
Overall Length
12 in
Details
Item
Rebar Cutter Drill Bit
Impact Rated
No
Series
SRB
Percussion Rated
No
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Primary Material Application
Concrete
Shank Type - Machining
SDS Plus
Decimal Equivalent
0.375
Description
Rebar Cutter Drill Bit, 3/8 in Drill Bit Size, 12 in Overall Length, SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.