Zoro Homepage

Single Cutter Hammer Bit 5/8" X 12" SDS-max

  • Mfr # MX-10-18

  • Zoro # G2881634


product price: $71.69
/ea

Key Features

Shank Type - Machining
SDS Max
Overall Length
18 in
Drill Bit Size
5/8 in
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX-10-18
Zoro #
G2881634
UPC #
785401130487
Country of Origin
United States

Dimensions

Overall Length
18 in
Drill Bit Size
5/8 in
Maximum Drilling Depth
12 in

Details

Item
Single Cutter Hammer Bit 5/8" X 12" SDS-
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Decimal Equivalent
0.625
Percussion Rated
Yes
Cutting Direction
Right Hand
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Number of Flutes
2

Description

Single Cutter Hammer Bit 5/8 In. X 12 In. SDS-, SDS Max, 5/8 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 12 in, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.