Zoro Homepage

Single Cutter Hammer Bit 7/32" X 18" - SDS+

  • Mfr # 207- 2-20

  • Zoro # G2881582


product price: $33.35
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
20 in
Drill Bit Size
7/32 in
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207- 2-20
Zoro #
G2881582
UPC #
785401820906
Country of Origin
United States

Dimensions

Overall Length
20 in
Drill Bit Size
7/32 in
Maximum Drilling Depth
18 in

Details

Item
Single Cutter Hammer Bit 7/32" X 18" - S
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Decimal Equivalent
0.2188
Percussion Rated
Yes
Measurement System
Fractional Inch
Number of Flutes
2
For Tool Type
Rotary Hammer
Cutting Direction
Right Hand

Description

Single Cutter Hammer Bit 7/32 In. X 18 In. - S, SDS Plus, 7/32 in Drill Bit Size, 20 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 18 in, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.