This item is Discontinued.

Relton Sths Series STHS 1-3/4 dia x 2.0 dd Head Only Carbide Tipped Hole Saw STHS-28HO

STHS 1-3/4 dia x 2.0 dd Head Only Carbide Tipped Hole Saw (Discontinued)

  • Mfr # STHS-28HO
  • Zoro # G710952030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STHS-28HO
Zoro #
G710952030
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-3/4 in.
Drill Depth
2"

Details

Item
Hole Saw
Material
Carbide Tipped
For Use With
Pipe, Trench Duct, Cellular Metal, All ferrous and non-ferrous metals with need foir "interupted cut"
Tips
Brazed On
Retipping Available
Yes

Description

STHS Series Head Only has a 2.00 Inchin Drill Depth. It includes: Head Only Carbide Cutter. Recommended for: Pipe, Trench Duct, Cellular Metal and for ferrous and non-ferrous metals. Because of the differing densities of these materials, the number of holes cut may vary. Slow drilling speeds are recommended, and in some cases, marble and granite may not be drillable with carbide tools. Relton has been manufacturing high quality Brazed-Carbide hole saws in the U.S.A. for over 50 years. Each hole saw has actual carbide teeth brazed into the steel body. All are made to be used dry or wet, hand-held or in a stationary drill. If your job requires large number of holes, lower your cost per hole with a Relton hole saw. If you burn up high-speed hole saws, or bi-metal saws aren't tough enough, then a Relton Saw is for you. The HST Series are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.


  • Long Lasting Carbide Tipped Hole Saw
  • 2" Drilling Depth Standard
  • Low Cost Head Only option
  • Optional Shank, Pilot and Ejector Spring sold separately
  • Recommended For: Pipe, Trench Duct, Cellular Metal and all types of ferrous and non-ferrous metals where an "interrupted" cut may occur
  • Can be resharpenedd and tips replaced for extra long use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.