Straight-Shank Multi-Purpose Bit 3/16" X 8" Groo-V Tip Bit
Mfr # GRT- 3- 8
Zoro # G2882459
product price: $12.15
/eaKey Features
Overall Length
8 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Impact Rated
No
Percussion Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRT- 3- 8
Zoro #
G2882459
UPC #
785401224261
Country of Origin
United States
Dimensions
Overall Length
8 in
Maximum Drilling Depth
3 3/4 in
Shank Diameter
3/16 in
Details
Item
Rebar Cutter Drill Bit
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Impact Rated
No
Percussion Rated
No
Primary Material Application
Masonry
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Series
GRT
Description
Rebar Cutter Drill Bit, 8 in Overall Length, Straight, 3 3/4 in Maximum Drilling Depth, 3/16 in Shank Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.