Zoro Homepage

Straight-Shank Multi-Purpose Bit 5/32" X 4" Groo-V Tip Bit

  • Mfr # GRT- 1- 4

  • Zoro # G2882571


product price: $7.79
/ea

Key Features

Overall Length
4 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Percussion Rated
No
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRT- 1- 4
Zoro #
G2882571
UPC #
785401220614
Country of Origin
United States

Dimensions

Overall Length
4 in
Maximum Drilling Depth
2 3/8 in
Shank Diameter
3/16 in

Details

Item
Rebar Cutter Drill Bit
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Percussion Rated
No
Impact Rated
No
Cutting Direction
Right Hand
Primary Material Application
Masonry
Series
GRT
Measurement System
Fractional Inch

Description

Rebar Cutter Drill Bit, 4 in Overall Length, Straight, 2 3/8 in Maximum Drilling Depth, 3/16 in Shank Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.