This item is Discontinued.

Relton Tg Series TG 1-7/16 dia x 1/4 dd Series Head Only Carbide Tipped Hole Saw TG-23HO

This item is Discontinued.

Relton Tg Series

TG 1-7/16 dia x 1/4 dd Series Head Only Carbide Tipped Hole Saw (Discontinued)

Mfr # TG-23HO
Zoro # G510952148
Country of Origin United States
Category Hole Saws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG-23HO
Zoro #
G510952148
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-7/16 di
Drill Depth
1/4"

Details

Item
Hole Saw
Material
Carbide Tipped
For Use With
Sheet Metal, Stainless Steel and Thin Plastics
Tips
Brazed On
Style
Thin Gauge Hole Cutter
Retipping Available
Yes

Description

TG Thin Gauge Series Head Only has a 1/4 Inchin Drill Depth. It includes: Head Only Carbide Cutter, 1/2x3 Shank, Ejector Spring and Steel Pilot. Recommended For: Sheet Metal, Stainless Steel, Thin Plastics, Smooth Clean Holes - Easy Plug Removal - Non-Removable. Shank and Special Sizes upon Request. The TG Thin Gauge Series is perfect for sheet metal, stainless steel and thin plastics. They are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.


  • Long Lasting Carbide Tipped Hole Saw
  • 1/4" Drilling Depth Standard
  • Low Cost Head Only option
  • Optional Shank, Pilot and Ejector Spring sold separately
  • Recommended For: Sheet Metal, Stainless Steel, Thin Plastics, Smooth Clean Holes
  • Can be resharpenedd and tips replaced for extra long use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.