This item is Discontinued.

Relton Tg Series TG 2-1/2 dia x 1/4 dd Series Head Only Carbide Tipped Hole Saw TG-40HO

TG 2-1/2 dia x 1/4 dd Series Head Only Carbide Tipped Hole Saw (Discontinued)

  • Mfr # TG-40HO
  • Zoro # G110952098
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG-40HO
Zoro #
G110952098
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2-1/2 dia
Drill Depth
1/4"

Details

Item
Hole Saw
Material
Carbide Tipped
For Use With
Sheet Metal, Stainless Steel and Thin Plastics
Retipping Available
Yes
Tips
Brazed On
Style
Thin Gauge Hole Cutter

Description

TG Thin Gauge Series Head Only has a 1/4 Inchin Drill Depth. It includes: Head Only Carbide Cutter, 1/2x3 Shank, Ejector Spring and Steel Pilot. Recommended For: Sheet Metal, Stainless Steel, Thin Plastics, Smooth Clean Holes - Easy Plug Removal - Non-Removable. Shank and Special Sizes upon Request. The TG Thin Gauge Series is perfect for sheet metal, stainless steel and thin plastics. They are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.


  • Long Lasting Carbide Tipped Hole Saw
  • 1/4" Drilling Depth Standard
  • Low Cost Head Only option
  • Optional Shank, Pilot and Ejector Spring sold separately
  • Recommended For: Sheet Metal, Stainless Steel, Thin Plastics, Smooth Clean Holes
  • Can be resharpenedd and tips replaced for extra long use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.