This item is Discontinued.

Rema Tip Top Rema Radial Tire Repair Unit RAD120 - CASE OF 10

Rema Radial Tire Repair Unit (Discontinued)

  • Mfr # RAD120 - CASE OF 10
  • Zoro # G902710738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAD120 - CASE OF 10
Zoro #
G902710738
UPC #
4003115121208
Country of Origin
Germany

Dimensions

Outside Diameter
0.08
Length
5.4
Height
0.3
Width
3.6

Description

This Rema Radial Tire Repair Unit creates a vulcanized repair on your tire without heat. Just clean the damaged area with Pre-Buff (Item # 7B71) then apply REMA Special BL Super Cement (Item # VBS8), sold separately and apply the patch. For use on radial tires only. Patch measures 4-7/8"L x 3"W. NOTE: Store patches at room temperature away from sunlight.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.