Replacement Valve Stem for TR 218A/220A
- Mfr # 9T-LB
- Zoro # G302697554
product price:Â
$
19.49
/ea
Key Features
Length
3.6
Outside Diameter
0.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9T-LB
- Zoro #
- G302697554
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 3.6
- Outside Diameter
- 0.01
Description
Replacement air and liquid Valve Stem for TR 218A/220A includes core housing and rim nut.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.