Stickleback Hd Rasp, 7-1/2 In, Stl

  • Mfr # 2-R
  • Zoro # G2055587
product price: 
$
32.55
/ea

Key Features

Material
Steel
Used For
Tires
Length
7 1/2 in
Overall Length
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-R
Zoro #
G2055587
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7 1/2 in
Overall Length
7 1/2 in

Details

Item
Stickleback Hand Rasp
Material
Steel
Used For
Tires

Description

Stickleback Hand Rasp, Material Steel, Overall Length 7 1/2 in

Ratings & reviews