Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Color Basic Set, 15mL, 10-Color Set

  • Mfr # 01820310

  • Zoro # G916254709


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Includes
10 Oil Color Basic Set
Recommended Age
13+ years
Paint Type
Oil
Recommended Grade
Grade 8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01820310
Zoro #
G916254709
UPC #
-
Country of Origin
Netherlands

Details

Item
Oil Paint
Color
Assorted
Includes
10 Oil Color Basic Set
Recommended Age
13+ years
Paint Type
Oil
Recommended Grade
Grade 8+

Description

Rembrandt oil paint has been developed through pure skill and artistic insight and is based on the best raw materials. These extra-fine quality oil colors have a uniform viscosity and are crafted with a high concentration of premium-quality pigments that offer the highest degree of lightfastness. Buttery oil paint with a pasty consistency for a clear brush stroke. Ground multiple times on a triple roller mill to create an artists quality fineness. Offers a uniform viscosity and the highest degrees of lightfastness. Available in 120 very pure and intense colors, including 57 mono-pigmented colors. Skillfully crafted in the Netherlands since 1899. Set contains 10 colors in 15 ml 0.5 oz tubes, including one each of Titanium White, Permanent Lemon Yellow, Permanent Yellow Medium, Permanent Red Light, Permanent Madder Medium, Ultramarine Deep, Sevres Blue, Permanent Green Deep, Burnt Sienna, and Ivory Black.


  • Rembrandt oil paint has been developed through pure skill and artistic insight and is based on the best raw materials
  • Optimal color strength due to the highest possible concentration of pigments and very fine grinding
  • Highest degree of lightfastness
  • Very pure colors the greatest durability of the paint coat
  • Sublime brilliance and intensely deep colors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.