Oil Color Landscape Set, 15mL, 10-Color Set

  • Mfr # 01820311

  • Zoro # G516254772


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Includes
10 Oil Color Set Landscape
Recommended Grade
Grade 8+
Recommended Age
13+ years
Paint Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01820311
Zoro #
G516254772
UPC #
-
Country of Origin
Netherlands

Details

Item
Oil Paint
Color
Assorted
Includes
10 Oil Color Set Landscape
Recommended Grade
Grade 8+
Recommended Age
13+ years
Paint Type
Oil

Description

Landscapes often show a wide range of colors. The color palette in this set allows for the most distinctive color nuances to be created. Mix a full spectrum of landscape colors with this compact set and eliminate the need to carry large numbers of paint colors when plein-air painting. Rembrandt oil paint has been developed through pure skill and artistic insight and is based on the best raw materials. These extra-fine quality oil colors have a uniform viscosity and are crafted with a high concentration of premium-quality pigments that offer the highest degree of lightfastness. Buttery oil paint with a pasty consistency for a clear brush stroke. Ground multiple times on a triple roller mill to create an artists quality fineness. Offers a uniform viscosity and the highest degrees of lightfastness. Skillfully crafted in the Netherlands since 1899. Contents: 10 x 15 ml tubes: Mixed White, Permanent Yellow Medium, Raw Sienna, Raw Umber, Burnt Sienna, Permanent Violet Medium, Olive Green, Sap Green, Cerulean Blue, Ultramarine Deep.


  • The color palette in this set allows for the most distinctive color nuances to be created
  • Optimal color strength due to the highest possible concentration of pigments and very fine grinding
  • Highest degree of lightfastness
  • Very pure colors the greatest durability of the paint coat
  • Sublime brilliance and intensely deep colors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.