Oil Color Portrait Set, 15mL, 10-Color Set

  • Mfr # 01820312

  • Zoro # G216254737


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Includes
10 Oil Color Set Portrait
Paint Type
Oil
Recommended Age
13+ years
Recommended Grade
Grade 8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01820312
Zoro #
G216254737
UPC #
-
Country of Origin
Netherlands

Details

Item
Oil Paint
Color
Assorted
Includes
10 Oil Color Set Portrait
Paint Type
Oil
Recommended Age
13+ years
Recommended Grade
Grade 8+

Description

This set comprises an indispensable color palette for mixing every conceivable portrait tint. The palette mostly consists of transparent shades, perfect for layering and creating the illusion of realistic, slightly translucent skin. Lighten these shades without losing transparency using Zinc White. Rembrandt oil paint has been developed through pure skill and artistic insight and is based on the best raw materials. These extra-fine quality oil colors have a uniform viscosity and are crafted with a high concentration of premium-quality pigments that offer the highest degree of lightfastness. Buttery oil paint with a pasty consistency for a clear brush stroke. Ground multiple times on a triple roller mill to create an artists quality fineness. Offers a uniform viscosity and the highest degrees of lightfastness. Skillfully crafted in the Netherlands since 1899. Contents: 10 x 15 ml tubes: Zinc White, Permanent Lemon Yellow, Transparent Yellow Green, Raw Sienna, Quinacridone Rose, Burnt Carmine, Burnt Sienna, Raw Umber, Ultramarine Deep, Ultramarine Green.


  • The palette mostly consists of transparent shades, perfect for layering and creating the illusion of realistic, slightly translucent skin.
  • Optimal color strength due to the highest possible concentration of pigments and very fine grinding
  • Highest degree of lightfastness
  • Very pure colors the greatest durability of the paint coat
  • Sublime brilliance and intensely deep colors
  • This set comprises an indispensable color palette for mixing every conceivable portrait tint

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.