Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Color Starter Set, 15mL, 6-Color Set

  • Mfr # 1822306

  • Zoro # G916254686


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Includes
6 Oil Color Starter Set
Paint Type
Oil
Recommended Grade
Grade 8+
Recommended Age
13+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1822306
Zoro #
G916254686
UPC #
-
Country of Origin
Netherlands

Details

Item
Oil Paint
Color
Assorted
Includes
6 Oil Color Starter Set
Paint Type
Oil
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

Rembrandt oil paint has been developed through pure skill and artistic insight and is based on the best raw materials. These extra-fine quality oil colors have a uniform viscosity and are crafted with a high concentration of premium-quality pigments that offer the highest degree of lightfastness. Buttery oil paint with a pasty consistency for a clear brush stroke. Ground multiple times on a triple roller mill to create an artists quality fineness. Offers a uniform viscosity and the highest degrees of lightfastness. Available in 120 very pure and intense colors, including 57 mono-pigmented colors. Skillfully crafted in the Netherlands since 1898. Contains 6 colors in 15 ml 0.5 oz tubes, including one each of Titanium White, Permanent Yellow Medium, Permanent Red Medium, Ultramarine Deep, and Phthalo Green Blue.


  • Rembrandt oil paint has been developed through pure skill and artistic insight and is based on the best raw material
  • Optimal color strength due to the highest possible concentration of pigments and very fine grinding
  • Highest degree of lightfastness
  • Very pure colors the greatest durability of the paint coat
  • Sublime brilliance and intensely deep colors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.