1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Red, Plastic
Mfr # 45894
Zoro # G5166077
product price: $13.19
/eaKey Features
Brush Type
Dusting Brush
Bristle Firmness
Medium
Brush Length
6 1/2 in
Handle Length
6 1/2 in
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45894
Zoro #
G5166077
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
6 1/2 in
Handle Length
6 1/2 in
Brush Width
1 19/32 in
Bristle Length
2 in
Overall Length
13 in
Trim Length
2 in
Details
Brush Type
Dusting Brush
Bristle Firmness
Medium
Bristle Color
Red
Handle Color
Red
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Bench Brush
Chemical Resistant
Yes
FDA Compliant
Yes
Color Coding System
Yes
Acid Resistant
Yes
Color
Red
Features
13 in Length; 1-5/16 in Width; 3-5/16 in Height; Medium Bristle; Maximum Temperature is 250 Degrees F
Temperature Resistant
Yes
Sweep Face
1 5/8 in
Handle Style
Ergonomic
Minimum Temperature
-20 Degrees C
Description
Short Handle, Bristle Color Red, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Handle Color Red, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.