1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Red, Plastic, 13 in L Overall

  • Mfr # 45874

  • Zoro # G5192022


product price:  $12.49
/ea

Key Features

Brush Type
Dusting Brush
Bristle Firmness
Soft
Brush Length
7 in
Handle Length
6 3/4 in
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45874
Zoro #
G5192022
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
7 in
Handle Length
6 3/4 in
Brush Width
1 19/32 in
Bristle Length
2 in
Overall Length
13 in
Trim Length
2 in

Details

Brush Type
Dusting Brush
Bristle Firmness
Soft
Bristle Color
Red
Handle Color
Red
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Bench Brush
Color
Red
Features
13 in Length; 1-5/16 in Width; 3-5/16 in Height; Soft Bristle; Maximum Temperature is 250 Degrees F
Chemical Resistant
Yes
FDA Compliant
Yes
Acid Resistant
Yes
Color Coding System
Yes
Temperature Resistant
Yes
Sweep Face
1 5/8 in
Minimum Temperature
-20 Degrees C
Handle Style
Ergonomic

Description

Short Handle, Bristle Color Red, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Plastic, Brush Length 7 in, Handle Length 6 3/4 in, Handle Color Red, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.