Shop REMCO
See all product information
Create Account
1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Purple, 20 in L Overall
- Mfr # 53788
- Zoro # G1854767
product price:Â
$
10.39
/ea
Key Features
Bristle Firmness
Stiff
Brush Length
5 3/4 in
Handle Length
13 3/4 in
Handle Color
Blue
Bristle Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53788
- Zoro #
- G1854767
- UPC #
- -
- Country of Origin
- Denmark
- Item
- Tube and Valve Brush
- Bristle Firmness
- Stiff
- Bristle Color
- Purple
- Handle Color
- Blue
- Bristle Material
- Polyester
- Handle Material
- Polypropylene, Stainless Steel
- Brush Handle Style
- Long Handle
- Chemical Resistant
- Yes
- Color Coding System
- Yes
- Acid Resistant
- Yes
- Features
- 19-29/32 in Length; 1-1/2 in Diameter; Maximum Temperature is 250 Degrees F; Stiff Bristle
- Temperature Resistant
- Yes
- Application
- Pipes and Tubes
- Handle Style
- Straight
- Grip Style
- Smooth
Dimensions
- Brush Length
- 5 3/4 in
- Handle Length
- 13 3/4 in
- Brush Width
- 1-5/8"
- Bristle Length
- 1/2 in
- Trim Length
- 1/2 in
- Overall Length
- 20 in
- Brush Dia.
- 1 1/2 in
- Brush Diameter
- 1.625 in
- Wire Rope Length
- 19 5/8 in
- Length
- 19 5/8 in
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 1.625 in, Brush Length 5 3/4 in, Handle Length 13 3/4 in, Bristle Color Purple, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Stiff, Bristle Length 1/2 in, Brush Width 1-5/8 In., Color Coding System Yes, FDA Compliant Yes, Grip Style Smooth, Handle Color Blue, Overall Length 19 5/8 in, Temperature Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.