1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, White, Plastic
Mfr # 41855
Zoro # G1871936
product price: $16.39
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
4 33/100 in
Handle Length
12 in
Handle Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41855
Zoro #
G1871936
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
4 33/100 in
Handle Length
12 in
Brush Width
1 73/100 in
Bristle Length
1 3/8 in
Overall Length
16 27/50 in
Trim Length
1 2/5 in
Head Width
1 7/8 in
Details
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
White
Handle Color
White
Bristle Material
Polyester
Handle Material
Plastic
Item
Scrub Brush
Color Coding System
Yes
Temperature Resistant
Yes
Chemical Resistant
Yes
Features
Easily Clean Small Spaces, Narrow-Headed Brush, HACCP Principles
Handle Style
Angled
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/8 in, Handle Length 12 in, Head Width 1 7/8 in, Bristle Color White, Overall Length 16 1/2 in, Chemical Resistant Yes, Bristle Length 1 3/8 in, Brush Type Scrub Brush, Features Easily Clean Small Spaces, HACCP Principles, Handle Color White, Temperature Resistant Yes, FDA Compliant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.