11 3/8 in Sweep Face Angle Broom, Soft, Black
Mfr # 29169/29609
Zoro # G110934940
product price: $63.15
/eaKey Features
Sweep Face
11 3/8 in
Bristle Length
5 1/2 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29169/29609
Zoro #
G110934940
UPC #
-
Country of Origin
Denmark
Dimensions
Bristle Length
5 1/2 in
Broom Handle Diameter
1 1/4 in
Broom Handle Length
51
Block Width
11 3/8 in
Block Depth
1 5/8 in
Details
Sweep Face
11 3/8 in
Bristle Material
Polyester
Bristle Color
Black
Block Material
Polypropylene
Handle Color
Black
Item
Angle Broom
Broom Handle Material
Polypropylene
For Surface Texture
Multi-Surface
Block Color
Black
Chemical Resistant
Yes
Bristle Firmness
Soft
Features
Split Bristles, Handle Fine Particles Like Dust, Flour, and Powdered Sugar
Handle Tip Material
Polypropylene
Handle Connection Type
Threaded
Handle Finish
Matte
Surface Type
Dry
Connection Thread Type
European
Description
Angle Broom, Broom Type Angle Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 5 1/2 in, Bristle Color Black, Block Material Polypropylene, Handle Length 51, Handle Material Polypropylene, Handle Color Black, Handle Connection Type Threaded, Chemical Resistant Yes, Features Split Bristles, Handle Fine Particles Like Dust, Flour, and Powdered Sugar, Handle Finish Matte, Tool Type Broom, Block Depth 1 5/8 in, Block Width 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.