Zoro Homepage

11 3/8 in Sweep Face Angle Broom, Soft, Green

  • Mfr # 29162/29602

  • Zoro # G510935035


product price: $63.15
/ea

Key Features

Sweep Face
11 3/8 in
Bristle Length
5 1/2 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29162/29602
Zoro #
G510935035
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
5 1/2 in
Broom Handle Length
51
Block Width
11 3/8 in
Broom Handle Diameter
1 1/4 in
Block Depth
1 5/8 in

Details

Sweep Face
11 3/8 in
Bristle Material
Polyester
Bristle Color
Green
Block Material
Polypropylene
Handle Color
Green
Item
Angle Broom
Bristle Firmness
Soft
For Surface Texture
Multi-Surface
Features
Split Bristles, Handle Fine Particles Like Dust, Flour, and Powdered Sugar
Block Color
Green
Broom Handle Material
Polypropylene
Chemical Resistant
Yes
Connection Thread Type
European
Handle Finish
Matte
Handle Tip Material
Polypropylene
Surface Type
Dry
Handle Connection Type
Threaded

Description

Angle Broom, Broom Type Angle Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 5 1/2 in, Bristle Color Green, Block Material Polypropylene, Handle Length 51, Handle Material Polypropylene, Handle Color Green, Handle Connection Type Threaded, Chemical Resistant Yes, Features Split Bristles, Handle Fine Particles Like Dust, Flour, and Powdered Sugar, Handle Finish Matte, Tool Type Broom, Block Depth 1 5/8 in, Block Width 11 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.