Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 3/8 in Sweep Face Angle Broom, Soft, Synthetic, Orange

  • Mfr # 29167

  • Zoro # G407630630


product price: $19.89
/ea

Key Features

Bristle Type
Synthetic
Sweep Face
11 3/8 in
Bristle Length
5 1/2 in
Bristle Material
Polyester
Block Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29167
Zoro #
G407630630
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
5 1/2 in
Block Width
11 3/8 in
Block Depth
1 5/8 in

Details

Bristle Type
Synthetic
Sweep Face
11 3/8 in
Bristle Material
Polyester
Bristle Color
Orange
Block Material
Polypropylene
Item
Angle Broom
Features
Acid Resistant
Chemical Resistant
Yes
Surface Type
Dry
Block Color
Orange
Bristle Firmness
Soft
Handle Connection Type
Threaded
For Surface Texture
Multi-Surface
Connection Thread Type
European

Description

Angle Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 5 1/2 in, Bristle Material Polyester, Bristle Color Orange, Block Material Polypropylene, Bristle Firmness Soft, Connection Thread Type European, Chemical Resistant Yes, Features Handle Fine Particles Like Dust, Flour, and Powdered Sugar, Split Bristles, Block Depth 1 5/8 in, Block Width 11 3/8 in, Surface Type Dry, FDA Compliant Yes, Acid Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.