11 3/8 in Sweep Face Angle Broom, Stiff, Yellow
Mfr # 29146/29606
Zoro # G910934904
product price: $53.79
/eaKey Features
Sweep Face
11 3/8 in
Bristle Length
6 3/4 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29146/29606
Zoro #
G910934904
UPC #
-
Country of Origin
Denmark
Dimensions
Bristle Length
6 3/4 in
Broom Handle Length
51
Block Width
11 3/8 in
Broom Handle Diameter
1 1/4 in
Block Depth
1 5/8 in
Details
Sweep Face
11 3/8 in
Bristle Material
Polyester
Bristle Color
Yellow
Block Material
Polypropylene
Handle Color
Yellow
Item
Angle Broom
Bristle Firmness
Stiff
Broom Handle Material
Polypropylene
Features
Remove Dirt and Larger Particles, Angled Bristles
For Surface Texture
Multi-Surface
Block Color
Yellow
Chemical Resistant
Yes
Handle Connection Type
Threaded
Handle Tip Material
Polypropylene
Surface Type
Wet
Handle Finish
Matte
Connection Thread Type
European
Description
Angle Broom, Broom Type Angle Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 6 3/4 in, Bristle Color Yellow, Block Material Polypropylene, Handle Length 51, Handle Material Polypropylene, Handle Color Yellow, Handle Connection Type Threaded, Chemical Resistant Yes, Features Remove Dirt and Larger Particles, Angled Bristles, Handle Finish Matte, Tool Type Broom, Block Depth 1 5/8 in, Block Width 11 3/8 in, Surface Type Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.